75W PAR30 Short Neck Halogen Light Bulb with Medium Base
75W PAR30 Short Neck Halogen Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Average rated hours: 2500
- Halogen lamps deliver a crisp white light is whiter than a standard incandescent of similar wattage
- Excellent lumen maintenance
- Longer life and more efficient than incandescent
Specifications
- Color Finish Name:
- Clear
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Halogen
- UPC:
- 046135146299
- Volts:
- 130V
- Watts:
- 75 W