This product requires certification to purchase.

8 in. Connector Cable

SATCO

8 in. Connector Cable

  • Fast #
  • Part #S651108
  • Item #7678649
  • Manufacturer Part #S651108
5 out of 5 Customer Rating
Brand image
SATCO

8 in. Connector Cable

  • Fast #
  • Part #S651108
  • Item #7678649
  • Manufacturer Part #S651108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Product Type
Connector Cable