This product requires certification to purchase.

9W Integrated LED Light Bulb Dimmable in White

SATCO

9W Integrated LED Light Bulb Dimmable in White

  • Fast #
  • Part #SAT621700
  • Item #10036717
  • Manufacturer Part #671700
5 out of 5 Customer Rating
Brand image
SATCO

9W Integrated LED Light Bulb Dimmable in White

  • Fast #
  • Part #SAT621700
  • Item #10036717
  • Manufacturer Part #671700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CEC: T24 listed
  • Warranty: 5 year limited - fixtures
  • Wet location rated
  • 120V dimming only
  • Requires Certification
Dimensions & Measurements
Beam Spread
100°
Diameter
5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Type
Integrated LED
Material
Die Cast Aluminum
Electrical & Operational Information
Color Rendering Index
90
Lumens
780
Number Of Hours
50000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
ETL Listed
Yes
Origin
Global
UL Listed
No
UPC
045923624940