This product requires certification to purchase.

6-5/8 in. PL LED Light Bulb with a G24q-4 Base in Cool White

SATCO

6-5/8 in. PL LED Light Bulb with a G24q-4 Base in Cool White

  • Fast #
  • Part #SS29852
  • Item #7579553
  • Manufacturer Part #S29852
5 out of 5 Customer Rating
Brand image
SATCO

6-5/8 in. PL LED Light Bulb with a G24q-4 Base in Cool White

  • Fast #
  • Part #SS29852
  • Item #7579553
  • Manufacturer Part #S29852
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • DLC Listed
  • CULus - Damp
  • 5 Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
120°
Diameter
1-3/32 in
Length
6-5/8 in
Characteristics & Features
Ballast Type
Type A
Color Finish Category
Whites
Color Finish Name
Cool White
Color Temperature
4000
Dimmable
No
Glass Type
Frosted
Light Bulb Base Type
G24q-4
Light Bulb Shape Code
PL
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
82
Lumens
1000
Number Of Hours
50000 hr
Watts
9 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
9WPLH/LED/840/DR/4P
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923298523