4-11/16 in. PL LED Light Bulb with a G24q-4 Base in Cool White
4-11/16 in. PL LED Light Bulb with a G24q-4 Base in Cool White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- DLC Listed
- CULus - Damp
- 5 Year Limited Warranty
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4000
- Diameter:
- 1-15/16 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-11/16 in
- Light Bulb Base Type:
- G24q-4
- Light Bulb Ordering Code:
- 9WPLV/LED/840/DR/4P
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- LED
- Lumens:
- 1000
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923298608
- Watts:
- 9 W