This product requires certification to purchase.

Combination Red Exit Sign and Emergency Light

SATCO

Combination Red Exit Sign and Emergency Light

  • Fast #
  • Part #N67122
  • Item #10262953
  • Manufacturer Part #67/122
4.3 out of 5 Customer Rating
Brand image
SATCO

Combination Red Exit Sign and Emergency Light

  • Fast #
  • Part #N67122
  • Item #10262953
  • Manufacturer Part #67/122
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Red Lettering
  • Single or Dual Face
  • Knockout Chevron Directional Arrows
  • Two Adjustable Light Heads
  • 5VA Flame Retardant ABS Housing
  • Ceiling or Wall Mounting Options
  • Damp Location
  • 90 Minute Backup Run Time
  • 2 Year Warranty
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
7-1/4 in
Letter Size
6 in
Width
19 in
Characteristics & Features
Battery Type
NiCad (Nickel-cadmium)
Color Finish Category
Whites
Color Finish Name
White
Directional Indicators
Chevron
Emergency Battery Backup
Yes
Installation Type
Ceiling Mount, Wall Mount
Letter Color
Red
Lettering
EXIT
Letter Stroke
3/4 in
Light Bulb Type
LED
Material
Thermoplastic
Number of Faces
1
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120/277V
Watts
3.5 W
Warranty & Product Information
Type
N67122
UL Listed
Yes
UPC
045923675768