This product requires certification to purchase.

75W 4-3/5 in. PAR30 Long Neck LED Light Bulb with a Medium E-26 Base Dimmable in Clear/Silver

SATCO

Lumos 75W 4-3/5 in. PAR30 Long Neck LED Light Bulb with a Medium E-26 Base Dimmable in Clear/Silver

  • Fast #
  • Part #SS29427
  • Item #9208241
  • Manufacturer Part #S29427
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 75W 4-3/5 in. PAR30 Long Neck LED Light Bulb with a Medium E-26 Base Dimmable in Clear/Silver

  • Fast #
  • Part #SS29427
  • Item #9208241
  • Manufacturer Part #S29427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Enclosed rated lamp
  • Rated for enclosed fixtures
  • CULus - Wet
  • 3 year limited warranty
  • For indoor and outdoor use
  • ABS Lens
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
25°
Diameter
3-37/50 in
Length
4-3/5 in
Characteristics & Features
Ballast Type
Dimmable
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Neutral White
Color Temperature
3500
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Light Bulb Style
Reflector
Light Bulb Type
LED
Material
Plastic
Electrical & Operational Information
Center Beam Candle Power
2910
Color Rendering Index
90
Lumens
1000
Lumens per Watt
76.92
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
75 W
Watts
12.5 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.45
ETL Listed
No
Light Bulb Ordering Code
12.5PAR30/LN/LED/25'/935/120V
Origin
Global
UL Listed
Yes
UPC
045923294273