This product requires certification to purchase.

25W 3-19/50 in. B11 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost

SATCO

Lumos 25W 3-19/50 in. B11 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost

  • Fast #
  • Part #SS3234
  • Item #1067913
  • Manufacturer Part #S3234
3.4 out of 5 Customer Rating
Brand image
SATCO

Lumos 25W 3-19/50 in. B11 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost

  • Fast #
  • Part #SS3234
  • Item #1067913
  • Manufacturer Part #S3234
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Avg. rated hour limited warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Volts: 120V
  • Light bulb base type: Medium
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-19/50 in
Length
3-19/50 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B11
Light Bulb Style
Candle
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
200
Number Of Hours
1500 hr
Volts
120V
Watts
25 W
Warranty & Product Information
ANSI
ANSI E26
ETL Listed
No
Light Bulb Ordering Code
25B11/F
Origin
Global
UPC
045923032349