This product requires certification to purchase.

40W 3-39/100 in. A15 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

SATCO

Lumos 40W 3-39/100 in. A15 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS12404
  • Item #9323360
  • Manufacturer Part #S12404
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 3-39/100 in. A15 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS12404
  • Item #9323360
  • Manufacturer Part #S12404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 90 CRI A lamps
  • T20 CEC rating
  • High efficiency
  • Clear and soft white options
  • Dimmable
  • Rated for enclosed fixture
  • Long life
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
320°
Diameter
1-89/100 in
Length
3-39/100 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Soft White
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Glass, Aluminum
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
450
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
40 W
Watts
5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.60
Light Bulb Ordering Code
5A15/SW/LED/E26/927/120V
UL Listed
Suitable for Wet Locations
UPC
045923124044