40W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Lumos 40W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MOL: 5.43 inches, MOD: 2.28 inches
- Medium base
- Clear finish
- ST19 lamp shape
- 4000K cool white light
- Rated for 15,000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
-
Green
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 2-7/25
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $0.60
- Length:
- 5-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lumens:
- 425
- Material:
- Glass
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923206696
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 5