60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base in White
Lumos 60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Direct replacement for a 60-watt incandescent lamp
- Direct replacement for a 13-watt cfl lamp
- Unavailable for sale in California
- Standard A shape, with a medium base
- Operating temperature: -25° C (-13° F) to a maximum of 45° C (113° F)
- White finish
Documents
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-9/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 4-33/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.8A19/LED/50K/120V/ECO/ND
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Plastic
- NSF Certified:
- No
- Number Of Hours:
- 10000 hr
- UL Listed:
- Yes
- UPC:
- 045923114090
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.8 W