This product requires certification to purchase.

75W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White

SATCO

Lumos 75W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS28650
  • Item #9208410
  • Manufacturer Part #S28650
3.1 out of 5 Customer Rating
Brand image
SATCO

Lumos 75W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS28650
  • Item #9208410
  • Manufacturer Part #S28650
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • California T24 JA8-E 2016 listed; T20 listed
  • Lawful for sale in California
  • Enclosed rated lamp
  • CULus - damp
  • 5 year limited warranty - 10 hr per day
  • Dimmable
  • 90 CRI
  • 75-watt incandescent lamp equivalent
  • Rated for use in totally enclosed fixtures
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
2-9/25 in
Length
4-33/100 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Metal, Plastic
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
1100
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
75 W
Watts
11.5 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.32
ETL Listed
No
Light Bulb Ordering Code
11.5A19LED/927/120V
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923286506