This product requires certification to purchase.

60W 12 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White

SATCO

Lumos 60W 12 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White

  • Fast #
  • Part #SS21358
  • Item #9867953
  • Manufacturer Part #S21358
5 out of 5 Customer Rating
Brand image
SATCO

Lumos 60W 12 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White

  • Fast #
  • Part #SS21358
  • Item #9867953
  • Manufacturer Part #S21358
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CEC: Non-compliant
  • Warranty: 3 year limited
  • Damp location
  • Enclosed rated lamp
  • Lawful for sale Washington
  • Lawful for sale Nevada
  • Lawful for sale Vermont
  • Lawful for sale Colorado
  • Lawful for sale Hawaii
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-9/50 in
Length
12 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Warm White
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Light Bulb Style
Tubular
Light Bulb Type
LED
Material
Glass, Metal
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
800
Lumens per Watt
123.08
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Light Bulb Ordering Code
6.5T9/CL/LED/E26/27K/120V
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
045923206658