90W 15W Dimmable LED Medium E-26 Bulb
Lumos 90W 15W Dimmable LED Medium E-26 Bulb
Package Quantity Info:
EA: 1 IP: 6 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy Star listed
- Enclosed rated lamp
- Rated for enclosed fixtures
- CULus - wet
- 3 year limited warranty
- For indoor and outdoor use
- ABS lens
- Dimmable
- Silver colored reflector
- Cool white color temperature
-
Green
Documents
Specifications
- ANSI:
- ANSI E26
- Application:
- Outdoor
- Average Life:
- 22.8 yr
- Beam Spread:
- 60°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 4-18/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.81
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 15PAR38/LED/60'/940/120V
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W