This product requires certification to purchase.

6 in. Medium (E26) Baffle Recessed Trim and New Construction, Remodel Housing

SATCO

Nuvo 6 in. Medium (E26) Baffle Recessed Trim and New Construction, Remodel Housing

  • Fast #
  • Part #SS11801R1
  • Item #10234992
  • Manufacturer Part #S11801R1
3.5 out of 5 Customer Rating
Brand image
SATCO

Nuvo 6 in. Medium (E26) Baffle Recessed Trim and New Construction, Remodel Housing

  • Fast #
  • Part #SS11801R1
  • Item #10234992
  • Manufacturer Part #S11801R1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Beam Spread
90°
Depth
7-2/5 in
Height
2-8/25 in
Weight
0.63 lb
Width
7-2/5 in
Characteristics & Features
Collection
Nuvo
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T20
Light Bulb Type
LED
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
800
Number Of Hours
50000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
ETL Listed
Yes
Type
SS11801R1
UPC
045923947766