This product requires certification to purchase.

Red LED Exit Sign with 90 Minute Backup

SATCO

Red LED Exit Sign with 90 Minute Backup

  • Fast #
  • Part #N67101
  • Item #10262941
  • Manufacturer Part #67/101
5 out of 5 Customer Rating
Brand image
SATCO

Red LED Exit Sign with 90 Minute Backup

  • Fast #
  • Part #N67101
  • Item #10262941
  • Manufacturer Part #67/101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Red Lettering
  • Dual Face, Mirrored or Single Face, Clear
  • Configurable Arrows
  • Ceiling, Wall or Side Mounting
  • Damp Location
  • 5VA Flame Retardant ABS Housing
  • 90 Minute Backup Run Time
  • Test Switch and AC Supply Indicator
  • 2 Year Warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-4/5 in
Height
7-1/4 in
Letter Size
6 in
Width
11-4/5 in
Characteristics & Features
Battery Type
NiCad (Nickel-cadmium)
Color Finish Category
Whites
Color Finish Name
White
Directional Indicators
Chevron
Emergency Battery Backup
Yes
Installation Type
Ceiling Mount, Wall Mount
Letter Color
Red
Lettering
EXIT
Letter Stroke
3/4 in
Light Bulb Type
LED
Material
Thermoplastic
Number of Faces
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120/277V
Watts
2.5 W
Warranty & Product Information
Type
N67101
UL Listed
Yes
UPC
045923675683