This product requires certification to purchase.

17W 24 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Gloss White

SATCO

Signature 17W 24 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Gloss White

  • Fast #
  • Part #SS39902
  • Item #9409130
  • Manufacturer Part #S39902
5 out of 5 Customer Rating
Brand image
SATCO

Signature 17W 24 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Gloss White

  • Fast #
  • Part #SS39902
  • Item #9409130
  • Manufacturer Part #S39902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Damp location rated
  • Warranty: 5 year limited - T8 LED bulbs - ballast bypass
  • -20C (-4F) to a maximum of +45C (+113F)
  • CEC: Lawful for sale in California
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
210°
Diameter
1 in
Length
24 in
Characteristics & Features
Ballast Type
Type B
Collection
Signature
Color Finish Category
Whites
Color Finish Name
Gloss White
Color Temperature
3000
Dimmable
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
82
Lumens
1150
Number Of Hours
50000 hr
Volts
120/277V
Watt Equivalency
17 W
Watts
9 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
9T8/LED/24-840/BP 120-277V
NSF Certified
Yes
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923399022