This product requires certification to purchase.

1-Light Outdoor Wall Lantern in Matte Black

Savoy House

Ryder 1-Light Outdoor Wall Lantern in Matte Black

  • Fast #
  • Part #S5805DSBK
  • Item #11706875
  • Manufacturer Part #5-805-DS-BK
5 out of 5 Customer Rating
Brand image
Savoy House

Ryder 1-Light Outdoor Wall Lantern in Matte Black

  • Fast #
  • Part #S5805DSBK
  • Item #11706875
  • Manufacturer Part #5-805-DS-BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from metal
  • Comes with metal shade
  • Uses medium (E26) bulbs
  • Capable of being dimmed
  • ETL rated for wet locations
  • Covered by Savoy House's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
9 in
Width
6 in
Characteristics & Features
Collection
Ryder
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Metal
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
S5805DSBK
UPC
822920315268