White Glass Shade
White Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass suitable for a variety of Savoy House Fixtures.
- It is LED Compatible
Specifications
- Dimmable:
- Yes
- Glass Type:
- White Marble
- Height:
- 4-3/4 in
- Material:
- Glass
- Type:
- SGL764
- UL Listed:
- Yes
- UPC:
- 822920018688
- Volts:
- 120V