This product requires certification to purchase.

1 qt. Hyper Concentrated Floor Stripper (Case of 6)

SC Johnson Professional®

1 qt. Hyper Concentrated Floor Stripper (Case of 6)

  • Fast #
  • Part #S680078
  • Item #10150264
  • Manufacturer Part #680078
4.4 out of 5 Customer Rating
Brand image
SC Johnson Professional®

1 qt. Hyper Concentrated Floor Stripper (Case of 6)

  • Fast #
  • Part #S680078
  • Item #10150264
  • Manufacturer Part #680078
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enables floor stripping procedures virtually anytime, anywhere, without disruption to facility operation.
  • For use on a variety of flooring types such as vinyl composite, vinyl asbestos, 100% sheet vinyl, terrazzo, rubber, granite, brick and slate.
  • One pass removal for up to 10 coats of SC Johnson Professional® Multi-surface Floor Finish + Sealer
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-77/100 in
Length
15-8/25 in
Size
32 oz
Width
5-57/100 in
Warranty & Product Information
Application
Floor
Green Seal Certified
No
Type
S680078
UPC
025700713142