This product requires certification to purchase.

5 gal. EZ Care Floor Coating

SC Johnson Professional®

5 gal. EZ Care Floor Coating

  • Fast #
  • Part #S300827
  • Item #10125688
  • Manufacturer Part #300827
4.6 out of 5 Customer Rating
Brand image
SC Johnson Professional®

5 gal. EZ Care Floor Coating

  • Fast #
  • Part #S300827
  • Item #10125688
  • Manufacturer Part #300827
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • SC Johnson Professional EZ CARE Floor Coating delivers excellent resistance to scuffs, black heel marks and embedded dirt
  • This floor coating is a proprietary blend of polymers that is extremely tough and highly repairable to seal and protect high-traffic flooring
  • This 5 gallon floor coating solution covers up to 25,000 square feet of flooring with a single coat finish for professional floor care
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
8-1/2 in
Length
15-47/50 in
Size
5 gal
Width
11-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Sheet Vinyl, Terrazzo, Rubber, Linoleum, Marble, Granite, Ceramic
Green Seal Certified
No
Product Type
Floor Finish, Sealer
Type
S300827