This product requires certification to purchase.

250mL Super Heavy-Duty Hand Cleaner

SC Johnson Professional®

Kresto® Classic 250mL Super Heavy-Duty Hand Cleaner

  • Fast #
  • Part #SKCL250ML
  • Item #9844535
  • Manufacturer Part #KCL250ML
5 out of 5 Customer Rating
Brand image
SC Johnson Professional®

Kresto® Classic 250mL Super Heavy-Duty Hand Cleaner

  • Fast #
  • Part #SKCL250ML
  • Item #9844535
  • Manufacturer Part #KCL250ML
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extra heavy-duty cleanser for tough soils such as grease, oil, ink and carbon black
  • Contains all-natural, biodegradable walnut shell scrubbers to remove even ground-in dirt
  • Low solvent content, good skin compatibility
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
250 mL
Package Quantity
Case of 12
Size
250 mL
Characteristics & Features
Collection
Kresto® Classic
Color Finish Category
Neutrals
Color Finish Name
Beige
Warranty & Product Information
Application
Heavy Duty
Green Seal Certified
No
Type
SKCL250MLCA
UPC
089223870058