This product requires certification to purchase.

70-Count Kwik Wipes (Case of 6)

SC Johnson Professional®

Kresto® KWIK-WIPES® 70-Count Kwik Wipes (Case of 6)

  • Fast #
  • Part #SKKW70W
  • Item #9844537
  • Manufacturer Part #KKW70W
4.7 out of 5 Customer Rating
Brand image
SC Johnson Professional®

Kresto® KWIK-WIPES® 70-Count Kwik Wipes (Case of 6)

  • Fast #
  • Part #SKKW70W
  • Item #9844537
  • Manufacturer Part #KKW70W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For quick cleaning of dirt, grease, and grime when a sink is not available
  • Cartons ship and store flat to save space
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
70 ct
Length
12 in
Package Quantity
Case of 6
Size
70 ct
Width
10 in
Characteristics & Features
Collection
Kresto® KWIK-WIPES®
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Heavy Duty
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Sanitizing Hand Wipes
Type
SKKW70WCA
UPC
691240071372