This product requires certification to purchase.

4 L Citrus Hand Cleanser in Grey

SC Johnson Professional®

Krestro® Heritage 4 L Citrus Hand Cleanser in Grey

  • Fast #
  • Part #SCJ09104
  • Item #7483186
  • Manufacturer Part #09104
4.4 out of 5 Customer Rating
Brand image
SC Johnson Professional®

Krestro® Heritage 4 L Citrus Hand Cleanser in Grey

  • Fast #
  • Part #SCJ09104
  • Item #7483186
  • Manufacturer Part #09104
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Excellent cleaning power has low solvent content with hydrophilic/hydrophobic surfactants
  • Enhanced with lanolin and moisturizers to condition skin
  • The unique patented pump and cartridge are ultrasonically sealed and designed to prevent air ingress into the cartridge minimizing the risk of external contamination
  • Natural, nonabrasive cornmeal give a deep clean without damaging the skin or harming the environment
  • Low lather quickly and easily rinses away to leave no residues on skin or in the sink
  • Deb skin care step: Cleanse - Heavy Duty
  • Locations of use: Heavy Industrial General, and Light Industrial
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 L
Package Quantity
Case of 4
Size
4 L
Characteristics & Features
Collection
Krestro® Heritage
Color Finish Category
Neutrals
Color Finish Name
Beige
Warranty & Product Information
Application
Industrial
Green Seal Certified
No
UPC
069124050193