This product requires certification to purchase.

2000 mL Classic Heavy-Duty Hand Cleaner (Case of 6)

SC Johnson Professional®

Stoko® Solopol® Classic 2000 mL Classic Heavy-Duty Hand Cleaner (Case of 6)

  • Fast #
  • Part #SPN98318706
  • Item #9844531
  • Manufacturer Part #PN98318706
4.1 out of 5 Customer Rating
Brand image
SC Johnson Professional®

Stoko® Solopol® Classic 2000 mL Classic Heavy-Duty Hand Cleaner (Case of 6)

  • Fast #
  • Part #SPN98318706
  • Item #9844531
  • Manufacturer Part #PN98318706
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solvent-free hand cleanser for medium to heavy-duty dirt and soils
  • Contains all-natural scrubber, biodegradable walnut shell
  • Contains skin protectant EUCORNOL®
  • Easily rinsed away and is not prone to swelling, has been tested and proven not to clog drains or pipes
  • Use dispenser: 89808, 89806, 59808, 59806, 89741
  • Requires Certification
Dimensions & Measurements
Capacity
2 L
Package Quantity
Case of 6
Size
2000 mL
Characteristics & Features
Collection
Stoko® Solopol® Classic
Color Finish Category
Neutrals
Color Finish Name
Beige
Warranty & Product Information
Application
Heavy Duty
Green Seal Certified
No
Type
SPN98318706CA
UPC
089223831875