This product requires certification to purchase.

10 oz Power Cleaner & Degreaser Concentrate (Case of 4)

SC Johnson Professional®

TruShot 2.0™ 10 oz Power Cleaner & Degreaser Concentrate (Case of 4)

  • Fast #
  • Part #S315386
  • Item #9301373
  • Manufacturer Part #315386
5 out of 5 Customer Rating
Brand image
SC Johnson Professional®

TruShot 2.0™ 10 oz Power Cleaner & Degreaser Concentrate (Case of 4)

  • Fast #
  • Part #S315386
  • Item #9301373
  • Manufacturer Part #315386
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Effectively removes adhesives, oils, grease, baked-on oven soils, dirt and grime
  • Powerful non-butyl, alkaline formulation with soil-lifting surfactants for exceptional cleaning.
  • Ideal for a variety of hard non-porous surfaces such as walls, sinks, counter-tops, cabinets and glass surfaces and exterior surfaces of kitchen equipment.
  • Concentrated power cleaner and degreaser in a portable, no-spill, 10 fl. oz. cartridge.
  • Integrated metering system in each cartridge provides worry-free dilution delivery.
  • Delivers up to 13 in-use quarts.
  • Use with the TruShot 2.0™ trigger dispenser item 311981.
  • Pack Size: 10 fl. oz. (296 ml) Cartridge / 4 per Case
  • Requires Certification

Documents

Dimensions & Measurements
Size
9 oz
Characteristics & Features
Collection
TruShot 2.0™
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Non-porous Surfaces
Type
S315386
UPC
025700005476