This product requires certification to purchase.

Bluetooth Scent Diffuser Standalone or Wall Mount in White

ScentBridge

ScentBeat™ Bluetooth Scent Diffuser Standalone or Wall Mount in White

  • Fast #
  • Part #SD002
  • Item #10247284
  • Manufacturer Part #SD002
4.3 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Bluetooth Scent Diffuser Standalone or Wall Mount in White

  • Fast #
  • Part #SD002
  • Item #10247284
  • Manufacturer Part #SD002
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Discreet But Powerful – One tabletop Scent Beat™ unit covers up to 5,000 Sq. ft.
  • No-Hassle Scent Replacement – Easy-to-use replacement cartridges hold months of scent
  • Use Your Smart Phone – Easily adjust scent levels and track usage using Bluetooth
  • Exclusive Intelligent Scent™ System – Powers consistent ambient scent delivery
  • Requires Certification
Dimensions & Measurements
Capacity
850 ml
Depth
4-2/5 in
Height
8-3/4 in
Width
11-3/5 in
Characteristics & Features
Collection
ScentBeat™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
HVAC Systems