This product requires certification to purchase.

Citrus Blend 850 ml fragrance oil

ScentBridge

ScentBeat™ Citrus Blend 850 ml fragrance oil

  • Fast #
  • Part #SCIBL0850
  • Item #10371480
  • Manufacturer Part #CIBL0850
3.9 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Citrus Blend 850 ml fragrance oil

  • Fast #
  • Part #SCIBL0850
  • Item #10371480
  • Manufacturer Part #CIBL0850
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • You don't have to wait to experience the invigorating and uplifting aroma of fresh citrus. Citrus is well-known for its ability to reduce feelings of stress and boost the mood. Citrus Blend amplifies that by combining Lotus Blossom, Freesia and more into one blend.
  • Top: Ozone, Bergamot, Lotus Blossom
  • Middle: Freesia, Waterlily, Rose, Coumari
  • Bottom: Woody, Creamy Musk, Velvety Powder
  • Naturals: Guaiacwood
  • Requires Certification
Dimensions & Measurements
Capacity
850 ml
Depth
3-1/2 in
Height
5-1/4 in
Size
850 ml
Weight
2 lb
Width
5-1/8 in
Characteristics & Features
Collection
ScentBeat™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Cartridge
EcoLogo Certified
No
Green Seal Certified
No
Type
SCIBL0850