This product requires certification to purchase.

Lemon Lavender 150 ml fragrance oil

ScentBridge

ScentBeat™ Lemon Lavender 150 ml fragrance oil

  • Fast #
  • Part #SLELA0S150B
  • Item #10371571
  • Manufacturer Part #LELA0S150B
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Lemon Lavender 150 ml fragrance oil

  • Fast #
  • Part #SLELA0S150B
  • Item #10371571
  • Manufacturer Part #LELA0S150B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Clean and inviting...a powdery fresh blend of tangy lemon citrus and sweet lavender flowers. Featured in Life Time fitness clubs.
  • Top: Tangerine, Lemon, Aromatic Lavender
  • Middle: Fruity Notes, Orange, Petitgrain, Eucalyptus
  • Bottom: Vanilla, Hints of Spice
  • Requires Certification
Dimensions & Measurements
Capacity
150 ml
Depth
3-1/2 in
Height
5-1/4 in
Size
150 ml
Weight
.5 lb
Width
5-1/8 in
Characteristics & Features
Collection
ScentBeat™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Cartridge
EcoLogo Certified
No
Green Seal Certified
No
Type
SLELA0S150B