This product requires certification to purchase.

Sapphire Rain 150 ml fragrance oil

ScentBridge

ScentBeat™ Sapphire Rain 150 ml fragrance oil

  • Fast #
  • Part #SSARA0S150B
  • Item #10371624
  • Manufacturer Part #SARA0S150B
3.9 out of 5 Customer Rating
Brand image
ScentBridge

ScentBeat™ Sapphire Rain 150 ml fragrance oil

  • Fast #
  • Part #SSARA0S150B
  • Item #10371624
  • Manufacturer Part #SARA0S150B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • As the sun comes out and warms the raindrops you experience the fresh clear sensation of a spring day. The crisp lemon blended with fruit and floral combine with warm amber to enrich the day. With odor neutralizer that is effective in addressing malodor from cigarettes and marijuana smoking.
  • Top: Lemon, Pomelo, Apple, Blackberry
  • Mid: White Tea Bud, Orchid, Lily of the Valley
  • Base: Amber, Musk
  • Requires Certification
Dimensions & Measurements
Capacity
150 ml
Depth
3-1/2 in
Height
5-1/4 in
Size
150 ml
Weight
.5 lb
Width
5-1/8 in
Characteristics & Features
Collection
ScentBeat™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Cartridge
EcoLogo Certified
No
Green Seal Certified
No
Type
SSARA0S150B