This product requires certification to purchase.

Day In The Sun 100 ml Fragrance Oil

ScentBridge

ScentNote™ Day In The Sun 100 ml Fragrance Oil

  • Fast #
  • Part #SDASU0100
  • Item #10844140
  • Manufacturer Part #DASU0100
4.7 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Day In The Sun 100 ml Fragrance Oil

  • Fast #
  • Part #SDASU0100
  • Item #10844140
  • Manufacturer Part #DASU0100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This lovely combination of citrus, waterlily, sandalwood and eucalyptus triggers good feelings with its fresh and relaxing aroma. Featured at Mohegan Sun Casinos. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Ozone, Bergamot, Lotus Blossom
  • Middle: Freesia, Waterlily, Rose, Coumarin
  • Bottom: Sandalwood, Creamy Musk, Ambery
  • Naturals: Eucalyptus, Sandalwood
  • Requires Certification
Dimensions & Measurements
Capacity
100 ml
Size
100 ml
Characteristics & Features
Brand Model Compatibility
ScentNote
Collection
ScentNote™
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Type
SDASU0100