This product requires certification to purchase.

Jackpot 100 ml Fragrance Oil

ScentBridge

ScentNote™ Jackpot 100 ml Fragrance Oil

  • Fast #
  • Part #SJACK0100
  • Item #10844154
  • Manufacturer Part #JACK0100
3.2 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Jackpot 100 ml Fragrance Oil

  • Fast #
  • Part #SJACK0100
  • Item #10844154
  • Manufacturer Part #JACK0100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hit the jackpot with this Oriental infusion of lucky greens, florals and spice that will give you the confidence to accomplish anything. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Cardamom, Mandarin, Rosemary
  • Middle: Geranium, Lavender, Cedarwood
  • Bottom: Musky, Tonka Bean, Amber
  • Requires Certification
Dimensions & Measurements
Capacity
100 ml
Size
100 ml
Characteristics & Features
Brand Model Compatibility
ScentNote
Collection
ScentNote™
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Type
SJACK0100