This product requires certification to purchase.

White Tea & Fig 100 ml Fragrance Oil

ScentBridge

ScentNote™ White Tea & Fig 100 ml Fragrance Oil

  • Fast #
  • Part #SWHTF0100
  • Item #10844203
  • Manufacturer Part #WHTF0100
4.7 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ White Tea & Fig 100 ml Fragrance Oil

  • Fast #
  • Part #SWHTF0100
  • Item #10844203
  • Manufacturer Part #WHTF0100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This heavenly fragrance will infuse your world with balance and beauty. Featured fragrance in our Garden and Woods collection
  • Top: Sweet White Tea, Jasmine and Lily of the Valley
  • Middle: Lemon, Citrus, Honeyed Fig & Currant
  • Bottom: Amber, Musk
  • Requires Certification
Dimensions & Measurements
Capacity
100 ml
Size
100 ml
Characteristics & Features
Brand Model Compatibility
ScentNote
Collection
ScentNote™
Color Finish Category
Blues
Color Finish Name
Blue
Warranty & Product Information
Type
SWHTF0100