This product requires certification to purchase.

2 in. Wide Luxury Ridged Round Cabinet "T" Bar Knob / Drawer Bar Knob - Made in Spain in Matte Black

Schaub & Company

Aspero 2 in. Wide Luxury Ridged Round Cabinet "T" Bar Knob / Drawer Bar Knob - Made in Spain in Matte Black

  • Fast #
  • Part #S211042MB
  • Item #10562723
  • Manufacturer Part #S211042MB
5 out of 5 Customer Rating
Brand image
Schaub & Company

Aspero 2 in. Wide Luxury Ridged Round Cabinet "T" Bar Knob / Drawer Bar Knob - Made in Spain in Matte Black

  • Fast #
  • Part #S211042MB
  • Item #10562723
  • Manufacturer Part #S211042MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Textured handle for a stylish and superior grip
  • Made in Spain
  • Constructed of high quality aluminum and zinc for durability and dependability
  • Coordinates with other items from the Aspero collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Schaub and Company's limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Length
2 in
Package Quantity
1
Width
2 in
Characteristics & Features
Collection
Aspero
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Knob
Material
Aluminum, Zinc
Shape
Specialty
Style
Contemporary
Warranty & Product Information
Type
S211042MB