This product requires certification to purchase.

3-1/2 in. Radius Corner Mortise Hinge in Polished Chrome (Pack of 3)

Schlage®

3-1/2 in. Radius Corner Mortise Hinge in Polished Chrome (Pack of 3)

  • Fast #
  • Part #SCH079564
  • Item #10110706
  • Manufacturer Part #079564
4.1 out of 5 Customer Rating
Brand image
Schlage®

3-1/2 in. Radius Corner Mortise Hinge in Polished Chrome (Pack of 3)

  • Fast #
  • Part #SCH079564
  • Item #10110706
  • Manufacturer Part #079564
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1680
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Removable pin
  • Sold as a pack of three hinges
  • Schlage® has been creating quality building hardware for over 100 yr
  • Coordinates with Schlage locks and builders hardware and feature a durable steel construction and lubricated knuckles that prevent binding
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-1/2 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
Type
SCH079564
UPC
194555079564