This product requires certification to purchase.

4 x 4 in. Radius Hinge in Matte Black (Pack of 3)

Schlage®

4 x 4 in. Radius Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #SCH079755
  • Item #10209554
  • Manufacturer Part #079755
5 out of 5 Customer Rating
Brand image
Schlage®

4 x 4 in. Radius Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #SCH079755
  • Item #10209554
  • Manufacturer Part #079755
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 1512
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as Three Hinges (Cannot be sold individually)
  • Plain Bearing Hinge
  • Residential Strength
  • Removable Pin: Yes
  • Wood Screws Included
  • 5/8" Radius Corners
  • Traditional / Classic Theme
  • Arc Hole Pattern
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Proposition 65
PROP65 - WARNING: Cancer and Reproductive Harm-www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Type
SCH079755
UPC
194555079755