This product requires certification to purchase.

5-Pin Heavy Duty Single Cylinder Deadbolt in Satin Chrome

Schlage®

5-Pin Heavy Duty Single Cylinder Deadbolt in Satin Chrome

  • Fast #
  • Part #SCH169191
  • Item #3878350
  • Manufacturer Part #169191
4.1 out of 5 Customer Rating
Brand image
Schlage®

5-Pin Heavy Duty Single Cylinder Deadbolt in Satin Chrome

  • Fast #
  • Part #SCH169191
  • Item #3878350
  • Manufacturer Part #169191
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lock
Lock Type
Deadbolt
Security Grade
1
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 2
UL Listed
No
UPC
043156169191