This product requires certification to purchase.

Single Cylinder Keyed Entry Door Knob

Schlage®

Addison Single Cylinder Keyed Entry Door Knob

  • Fast #
  • Part #SCH984466
  • Item #12259197
  • Manufacturer Part #SCH984466
3.1 out of 5 Customer Rating
Brand image
Schlage®

Addison Single Cylinder Keyed Entry Door Knob

  • Fast #
  • Part #SCH984466
  • Item #12259197
  • Manufacturer Part #SCH984466
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Schlage single cylinder keyed entry door knob sets can be locked and unlocked from the exterior with a key, and then locked or unlocked from the inside with an associated turn-button. While primarily used to secure entrances and side doors, it can be used anywhere a little extra security is desired.
  • Adjusts to fit all standard door preparations
  • Simple three step installation is guaranteed to fit on standard pre-drilled doors
  • Interior screws are exposed
  • ANSI/BHMA A156.2, 2011, Grade 2
  • Non handed and field reversible which means this knob set can be installed on right and left handed doors.
  • Faceplates (Part 16-080): Supplied with 1/4" Round Corner and Drive-In Faceplates
  • Strike Plates (Part 10-027): Supplied with a Round Strike with Dimensions of 2-1/4" x 1-5/8"
  • Lifetime Mechanical and Finish Warranty (Finish warranty does not include Oil Rubbed Bronze because it is a living finish and will patina over time)
  • Requires Certification

Documents

Characteristics & Features
Collection
Addison
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Handle Material
Metal
Security Grade
2
Shape
Round
Warranty & Product Information
Type
SCH984466
UPC
431569844666