This product requires certification to purchase.

Mortise Entrance Lock in Satin Chrome

Schlage®

ALX Series Mortise Entrance Lock in Satin Chrome

  • Fast #
  • Part #SCH043589
  • Item #8928981
  • Manufacturer Part #043589
3.2 out of 5 Customer Rating
Brand image
Schlage®

ALX Series Mortise Entrance Lock in Satin Chrome

  • Fast #
  • Part #SCH043589
  • Item #8928981
  • Manufacturer Part #043589
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Single, patent pending chassis design that supports most functions and all cylinder applications
  • Enables in-field function set up or exchange
  • Field-selectable vanguard feature on all locking functions
  • Suited to the ND Grade 1 series
  • Stainless steel latch bolt and deep-drawn spindles with 5 points of lever engagement provides exceptional durability
  • Requires Certification
Dimensions & Measurements
Length
10-3/8 in
Characteristics & Features
Collection
ALX Series
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lock
Lock Type
Entrance Lock
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 Grade 2
Application
Residential
UL Listed
Yes
UPC
194555043589