This product requires certification to purchase.

Privacy Lock in Satin Chrome

Schlage®

ALX Series Privacy Lock in Satin Chrome

  • Fast #
  • Part #SCH042728
  • Item #8928986
  • Manufacturer Part #042728
5 out of 5 Customer Rating
Brand image
Schlage®

ALX Series Privacy Lock in Satin Chrome

  • Fast #
  • Part #SCH042728
  • Item #8928986
  • Manufacturer Part #042728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single, patent pending chassis design that supports most functions and all cylinder applications
  • Enables in-field function set up or exchange
  • Field-selectable vanguard feature on all locking functions
  • Suited to the ND Grade 1 series
  • Stainless steel latch bolt and deep-drawn spindles with 5 points of lever engagement provides exceptional durability
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/4 in
Height
3-11/25 in
Width
5-81/100 in
Characteristics & Features
Collection
ALX Series
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lock
Lock Type
Privacy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 Series 4000 Grade 2
Application
Residential
UL Listed
Yes
UPC
194555042728