This product requires certification to purchase.

Keyless Entry Deadbolt with 4 Batteries

Schlage®

Arrive Keyless Entry Deadbolt with 4 Batteries

  • Fast #
  • Part #SCH219885
  • Item #11681606
  • Manufacturer Part #219885
5 out of 5 Customer Rating
Brand image
Schlage®

Arrive Keyless Entry Deadbolt with 4 Batteries

  • Fast #
  • Part #SCH219885
  • Item #11681606
  • Manufacturer Part #219885
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BHMA AAA grade certified
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Built-in WiFi capability
  • Includes up to 250 user codes
  • Auto-lock capable with variable time delays
  • Covered by Schlage's 3 year electronics and limited lifetime mechanical and finish warranties
  • Requires Certification
Dimensions & Measurements
Weight
3 lb
Characteristics & Features
Collection
Arrive
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Zinc
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Deadbolt
Type
SCH219885
UPC
194555219885