This product requires certification to purchase.

One Sided Dummy Door Lever with Collins Trim in Matte Black

Schlage®

Broadway One Sided Dummy Door Lever with Collins Trim in Matte Black

  • Fast #
  • Part #SCH031722
  • Item #10110676
  • Manufacturer Part #031722
4.7 out of 5 Customer Rating
Brand image
Schlage®

Broadway One Sided Dummy Door Lever with Collins Trim in Matte Black

  • Fast #
  • Part #SCH031722
  • Item #10110676
  • Manufacturer Part #031722
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction and quality craftsmanship for everyday strength and peace of mind
  • Commonly used as a door pull or for the inactive door in a double door installation, pair with other Schlage door hardware to complete a uniform look throughout your home
  • Graded best in residential security, durability and finish
  • Non-turning inactive function is a decorative door handle, designed to be surface-mounted to doors without bore holes or latches
  • Certified commercial grade 2
  • Trusted in over 40 million homes, Schlage has delivered durability and strength for over 100 yr trust your home to Schlage
  • Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage warranty for full details
  • Works with right and left handed doors
  • Everything included to upgrade interior doors for a flawless look, easy-to-install in minutes and upgrade an existing door handle yourself with no skill required, 1 per box
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Characteristics & Features
Collection
Broadway
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Lever, Dummy Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Modern
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.39
Application
Residential
Type
SCH031722
UPC
194555031722