This product requires certification to purchase.

Bed and Bath Lock in Satin Chrome

Schlage®

Elan Bed and Bath Lock in Satin Chrome

  • Fast #
  • Part #SCH988341
  • Item #3666919
  • Manufacturer Part #988341
4.7 out of 5 Customer Rating
Brand image
Schlage®

Elan Bed and Bath Lock in Satin Chrome

  • Fast #
  • Part #SCH988341
  • Item #3666919
  • Manufacturer Part #988341
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 360
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All metal chassis for strength and durability
  • Guaranteed to fit all standard door preparations
  • Privacy function
  • Push button locking, can be opened from outside with small circular tool and turning inside knob unlocks outside
  • Interior lever style offers ease of opening with décor
  • Lifetime limited finish and mechanical warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Length
3-7/8 in
Thickness
1.75 in
Characteristics & Features
Collection
Elan
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lever, Privacy Lever
Handle Type
Privacy
Material
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade
2
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 2011 Grade 2, ANSI A156.39 2015 Grade AAA
Application
Residential
UL Listed
Yes
UPC
043156988341