This product requires certification to purchase.

Passage Latch in Satin Chrome

Schlage®

Elan Passage Latch in Satin Chrome

  • Fast #
  • Part #SCH988112
  • Item #3666807
  • Manufacturer Part #988112
3.3 out of 5 Customer Rating
Brand image
Schlage®

Elan Passage Latch in Satin Chrome

  • Fast #
  • Part #SCH988112
  • Item #3666807
  • Manufacturer Part #988112
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Non-locking interior for use on hall or closet
  • All metal chassis for strength and durability
  • Lever is reversible for easy installation
  • Interior lever style offers ease of opening with décor
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-7/16 in
Height
2-3/4 in
Length
3-7/8 in
Thickness
1.75 in
Width
2-3/4 in
Characteristics & Features
Collection
Elan
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lever, Passage Lever
Handle Type
Passage
Material
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade
2
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 1996
Application
Residential
UL Listed
No
UPC
043156988112