This product requires certification to purchase.

Smart Wifi Deadbolt with Keypad in Satin Brass

Schlage®

Encode Smart Wifi Deadbolt with Keypad in Satin Brass

  • Fast #
  • Part #SCH183827
  • Item #10209562
  • Manufacturer Part #183827
5 out of 5 Customer Rating
Brand image
Schlage®

Encode Smart Wifi Deadbolt with Keypad in Satin Brass

  • Fast #
  • Part #SCH183827
  • Item #10209562
  • Manufacturer Part #183827
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Graded best in residential security, durability and finish
  • Voice control works with Amazon Alexa and Google Assistant for optional, hands-free convenience when paired with the Schlage® Home app and a voice enabled device
  • Peace of mind - lock and unlock from anywhere, manage up to 100 access codes for keyless entry, view lock history, receive customizable notifications and easily manage multiple locks at once - all when paired to the Schlage® Home app and connected to a secure Wi-Fi network
  • Anywhere access with built-in Wi-Fi compatibility, you can easily and securely connect your Schlage® Encode™ deadbolt to your home Wi-Fi network to control and monitor your home from anywhere with the Schlage® Home app
  • Certified commercial grade 1
  • Warranty limited lifetime mechanical and finish warranty and 3 yr electronics warranty
  • Battery operated uses four AA batteries included, up to six months of battery life with typical use, low battery indicator on lock touchscreen and in Schlage® Home app provides advance notice, one physical backup key included
  • Come and go with ease - auto lock conveniently relocks the door for you and has a variety of time delay options to choose from or can be turned off completely, one touch locking from the exterior touchscreen makes locking up when leaving easy
  • Easy install - install in minutes with just a screwdriver, no hardwiring required, snap'n stay design helps keep the lock on the door so both hands are free, fits standard doors thickness with 1-3/8 in - 1-3/4 in THK and 2-3/8 in or 2-3/4 in backset
  • Advanced security secure, encrypted connection, built-in, customizable alarm for door movement and forced entry attempts, fingerprint-resistant touchscreen, certified highest residential security, durability and finish rating by BHMA industry experts
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
5-1/2 in
Thickness
1-5/8 in, 1-3/8 in, 1-3/4 in, 1-1/2 in
Characteristics & Features
Collection
Encode
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.4
Type
SCH183827
UPC
194555183827