This product requires certification to purchase.

Bed and Bath Lever Lock in Bright Brass

Schlage®

Flair Bed and Bath Lever Lock in Bright Brass

  • Fast #
  • Part #SCH794782
  • Item #3666997
  • Manufacturer Part #794782
4.3 out of 5 Customer Rating
Brand image
Schlage®

Flair Bed and Bath Lever Lock in Bright Brass

  • Fast #
  • Part #SCH794782
  • Item #3666997
  • Manufacturer Part #794782
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Thickness
1.75 in
Characteristics & Features
Collection
Flair
Color Finish Category
Brass Tones
Color Finish Name
Bright Brass
Door Hardware Type
Lever, Privacy Lever
Handle Material
Metal
Handle Type
Privacy
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade
2
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 2011, ANSI A156.39 2015
Application
Residential
UL Listed
Yes
UPC
043156794782