This product requires certification to purchase.

Privacy Lever Bed and Bath Lock in Satin Nickel

Schlage®

Flair Privacy Lever Bed and Bath Lock in Satin Nickel

  • Fast #
  • Part #SCH794843
  • Item #3668066
  • Manufacturer Part #794843
5 out of 5 Customer Rating
Brand image
Schlage®

Flair Privacy Lever Bed and Bath Lock in Satin Nickel

  • Fast #
  • Part #SCH794843
  • Item #3668066
  • Manufacturer Part #794843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Push button locking for use on bedroom and bathroom doors
  • All Metal Chassis for Strength and Durability
  • Lever is reversible for easy installation
  • Limited Lifetime Mechanical and Finish Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Thickness
1.075 in
Characteristics & Features
Collection
Flair
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever, Privacy Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade
2
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 2011, ANSI A156.39 2015
Application
Residential
UL Listed
Yes
UPC
043156794843