This product requires certification to purchase.

Keyed Entry Door Knob in Satin Brass

Schlage®

Georgian Keyed Entry Door Knob in Satin Brass

  • Fast #
  • Part #SCH525492
  • Item #10393735
  • Manufacturer Part #525492
4.6 out of 5 Customer Rating
Brand image
Schlage®

Georgian Keyed Entry Door Knob in Satin Brass

  • Fast #
  • Part #SCH525492
  • Item #10393735
  • Manufacturer Part #525492
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Graded best in residential security, durability and finish
  • Certified highest security premium metal construction and quality craftsmanship for everyday strength and peace of mind, grade 2/AAA certified BHMA rating for security, durability and finish
  • Easy install self-aligning screw holes make for an easy, hassle-free fit, everything included to mount on single bore hole, right and left handed doors, upgrade your door hardware with only a screwdriver, no skill required
  • Ideal use keyed entry function is perfect for doors where keyed security is needed, unlocks when door handle is rotated from the inside, allowing you to leave quickly and conveniently and re-enter easily from the outside, includes lockset and two keys
  • Certified commercial grade 2
  • A century of trust trusted in over 40 million homes, Schlage® has delivered durability and strength for over 100 yr - trust your home to Schlage®
  • Trusted warranty Schlage® locks are backed by a limited lifetime mechanical and finish warranty, see Schlage® warranty for full details
  • Hassle-free fit universal latch slides easily to fit standard doors with 2-3/8 in or 2-3/4 in backsets and requires no tool's or manual adjustments, fits door 1-3/8 in -1-3/4 in THK, includes both radius and drive-in faceplate for flexibility
  • Requires Certification

Documents

Characteristics & Features
Collection
Georgian
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.5
Type
SCH525492
UPC
043156525492