This product requires certification to purchase.

Keyed Entry Door Lever Set with Round Rosette in Matte Black

Schlage®

J Series Keyed Entry Door Lever Set with Round Rosette in Matte Black

  • Fast #
  • Part #SCH037649
  • Item #10110693
  • Manufacturer Part #037649
3.6 out of 5 Customer Rating
Brand image
Schlage®

J Series Keyed Entry Door Lever Set with Round Rosette in Matte Black

  • Fast #
  • Part #SCH037649
  • Item #10110693
  • Manufacturer Part #037649
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Requires a screwdriver, universal handing fits right or left handed doors, fits 1-3/8 in - 1-3/4 in THK doors, adjustable latch fits 2-3/8 in and 2-3/4 in backsets, package includes all needed mounting hardware
  • Certified CCC by ANSI/BHMA in security, durability, finish, strong, metal construction for long-lasting durability, finished latch bolt to protect against corrosion, extended screw posts for added stability
  • Best for residential doors that require keyed security for exterior or interior doors, includes two keys
  • Certified commercial grade 3
  • Backed by a limited lifetime mechanical warranty and a limited five year finish warranty, see full warranty information for details
  • Hardware locks/unlocks from inside with a turn button and locks/unlocks from outside with key, hardware can remain in an unlocked state and act as a passage function as well
  • Requires Certification
Characteristics & Features
Collection
J Series
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2
Type
SCH037649
UPC
194555037649