This product requires certification to purchase.

Non-Locking Closet Lever in Satin Nickel

Schlage®

J Series Solstice Non-Locking Closet Lever in Satin Nickel

  • Fast #
  • Part #SCH195046
  • Item #7044126
  • Manufacturer Part #195046
3.1 out of 5 Customer Rating
Brand image
Schlage®

J Series Solstice Non-Locking Closet Lever in Satin Nickel

  • Fast #
  • Part #SCH195046
  • Item #7044126
  • Manufacturer Part #195046
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 288
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential, Commercial
Collection:
J Series Solstice
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Zinc
Handle Type:
Closet
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Security Grade:
3
Style:
Transitional
Thickness:
1-3/4 in
UL Listed:
Yes
UPC:
043156195046